

BINKS
BINKS
6530-0000-1
BINKS BINKS
Description
6530-0000-1 CLEANER, ENGINE GUN (SMARTCATALOG)
Spray Gun; Brass Body Material; Pressure/Siphon Feed Type; 14 CFM at 50 PSI Flow at Pressure; 3/8" NPSM Fluid Inlet; 3/8" Nominal Hose Size; 1/4" NPSM Inlet Size; Spray Gun Type; Includes Siphon Hose
Part #
6530-0000-1
BDI #
26535204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/6530-0000-1/p/26535204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31211900
EAN
676281135085
Weight / US pound
2.15
Product Group - BDI
C00104
Noun
Gun
Keyword String
Spray
Manufacturer URL
https://www.binks.com
Product Detail
Spray Gun
Product Specification
Brass Body Material; Pressure/Siphon Feed Type; 14 CFM at 50 PSI Flow at Pressure; 3/8" NPSM Fluid Inlet; 3/8" Nominal Hose Size; 1/4" NPSM Inlet Size; Spray Gun Type
Long Description
Spray Gun; Brass Body Material; Pressure/Siphon Feed Type; 14 CFM at 50 PSI Flow at Pressure; 3/8" NPSM Fluid Inlet; 3/8" Nominal Hose Size; 1/4" NPSM Inlet Size; Spray Gun Type; Includes Siphon Hose