Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

66253263055 Q https://www.bdiexpress.com/medias/INDXXXXXXXXX-18242490-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMDZ8aW1hZ2UvanBlZ3xhR1F6TDJobE55ODVPREkwTmpBMU16Y3lORFEyTDBsT1JGaFlXRmhZV0ZoWVdGOHhPREkwTWpRNU1GOHpNREI0TXpBd0xtcHdad3w0MGM3ZGE2ZjE1MzE1NGM4NjA3N2E4NmQwMzk5NTA0YThlZDcxMWQwMGZhZTM3MDYzMDA5N2ZjZjIwYzIxNDY3
18242490 Hand Tools 

NORTON NORTON

66253263055 Q

Description

66253263055 Q ; 12X2X1 1/2 COARSE 36/46

Grinding Wheel; Grinding; 4.7" X 0.8" X 1.5"

Part #

66253263055 Q

BDI #
18242490

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
23131503
Weight / Kilogram
0
Product Group - BDI
G00100
Noun
Wheel
Keyword String
Grinding
Product Detail
Grinding Wheel
Product Specification
Grinding Wheel; Grinding; 4.7" X 0.8" X 1.5"
Long Description
Grinding Wheel; Grinding; 4.7" X 0.8" X 1.5"