FACOM
FACOM
76.14
FACOM FACOM
Description
76.14 ANGLED OPEN-SOCKET WRENCH ; 12 POINTX6 POINT 14MM 6/PK
Socket Wrench; Satin Finish; 0.8" Nominal Height; 6.1" Nominal Length; Metric Measuring System; 12 Number of Point; 14MM Nominal Opening Size; Angled Open Opening Type; 6-11/16" Nominal Overall Length; Open-Socket Wrench Type; 1.9" Nominal Width; Facom
Part #
76.14
BDI #
20840267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/76-14/p/20840267
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111700
Weight / Kilogram
0.19
EAN
0662679981860
Product Group - BDI
G00190
Noun
Wrench
Weight / LBS
0.43
Product Detail
Socket Wrench
Product Specification
Satin Finish; 0.8" Nominal Height; 6.1" Nominal Length; Metric Measuring System; 12 Number of Point; 14MM Nominal Opening Size; Angled Open Opening Type; 6-11/16" Nominal Overall Length; Open-Socket Wrench Type; 1.9" Nominal Width; Facom
Long Description
Socket Wrench; Satin Finish; 0.8" Nominal Height; 6.1" Nominal Length; Metric Measuring System; 12 Number of Point; 14MM Nominal Opening Size; Angled Open Opening Type; 6-11/16" Nominal Overall Length; Open-Socket Wrench Type; 1.9" Nominal Width; Facom