

GEARWRENCH
GEARWRENCH
80068H
GEARWRENCH GEARWRENCH
Description
80068H SCREWDRIVER SET ; 24" DUAL EXTRA LONG 2PC
Screwdriver Set; Black/Molten Orange Handle Color; Dual Material Handle Material; Includes No.2 X 24" Phillips Screwdriver (80008H), 1/4" X 24" Slotted Screwdriver (80076H); SAE Measuring System; 1 EA/EA Quantity; Alloy Steel Shank Material; Black Oxide Tip Finish; 1/4"/No.2 Nominal Tip Size; Gearwrench
Part #
80068H
BDI #
20570701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/80068H/p/20570701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.45
EAN
0099575080685
Product Group - BDI
G00190
Noun
Set
Keyword String
Screwdriver
Manufacturer Item Number
329-80068H
Product Detail
Screwdriver Set
Product Specification
Black/Molten Orange Handle Color; Dual Material Handle Material; Includes No.2 X 24" Phillips Screwdriver (80008H), 1/4" X 24" Slotted Screwdriver (80076H); SAE Measuring System; 1 EA/EA Quantity; Alloy Steel Shank Material; Black Oxide Tip Finish; 1/4"/No.2 Nominal Tip Size
Long Description
Screwdriver Set; Black/Molten Orange Handle Color; Dual Material Handle Material; Includes No.2 X 24" Phillips Screwdriver (80008H), 1/4" X 24" Slotted Screwdriver (80076H); SAE Measuring System; 1 EA/EA Quantity; Alloy Steel Shank Material; Black Oxide Tip Finish; 1/4"/No.2 Nominal Tip Size; Gearwrench