STANLEY
STANLEY
84-058
STANLEY STANLEY
Description
84-058 PLIER ; BI-MATERIAL
Multi-Purpose Plier Set; Black Oxide Finish; Cushion Grip Handle Type; Includes 7" Diametergonal Plier, 8" Lineman Plier, 8" Long Nose Plier and 8" Slip-Joint Plier; Steel Material; 8", 7", 8" and 8" Nominal Overall Length; Plier Set Type; Stanley
Part #
84-058
BDI #
18297576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/84-058/p/18297576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
1.484
EAN
0076174840582
Product Group - BDI
G00190
Noun
Set
Product Detail
Multi-Purpose Plier Set
Product Specification
Black Oxide Finish; Cushion Grip Handle Type
Long Description
Multi-Purpose Plier Set; Black Oxide Finish; Cushion Grip Handle Type; Includes 7" Diametergonal Plier, 8" Lineman Plier, 8" Long Nose Plier and 8" Slip-Joint Plier; Steel Material; 8", 7", 8" and 8" Nominal Overall Length; Plier Set Type; Stanley