Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84-105 https://www.bdiexpress.com/medias/INDSLYPILERX-84-105-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE3NXxpbWFnZS9qcGVnfGFEQXlMMmhpWWk4NU5EQXlOekUyTWpJMU5UWTJMbXB3Wnd8ODEzOTUwYzM0N2IzNTZkZTU0ZWU0ZDU4MmJlMjc5YTgxZjc0NjJlOWE0YWU5ZjRhZTdlOWM2YzA2OGVlMDU3MQ
18297584 Hand Tools 

STANLEY STANLEY

84-105

Description

84-105 CUTTING PLIER ; BASIC DIAGONAL 6"

Diagonal Plier; Diagonal Cut Type; Straight Cutting Direction; 1" Nominal Cutting Length; Rust Resistant Finish; Black Handle Color; Dipped Handle Type; 55/64" Jaw Length; Steel Jaw Material; 7/16" Jaw Width; Forged Alloy Steel Material; 6-3/16" Nominal Overall Length; Diagonal Plier Type; For Hard Wire and Soft Wire Applicable Material; Stanley

Part #

84-105

BDI #
18297584

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0.209
EAN
0076174841053
Product Group - BDI
G00190
Noun
Plier
Keyword String
Diagonal
Manufacturer URL
https://www.stanleybostitch.com
Product Detail
Diagonal Plier
Product Specification
Diagonal Cut Type; Straight Cutting Direction; 1" Nominal Cutting Length; Rust Resistant Finish; Black Handle Color; Dipped Handle Type; 55/64" Jaw Length; Steel Jaw Material; 7/16" Jaw Width; Forged Alloy Steel Material; 6-3/16" Nominal Overall Length; Diagonal Plier Type
Long Description
Diagonal Plier; Diagonal Cut Type; Straight Cutting Direction; 1" Nominal Cutting Length; Rust Resistant Finish; Black Handle Color; Dipped Handle Type; 55/64" Jaw Length; Steel Jaw Material; 7/16" Jaw Width; Forged Alloy Steel Material; 6-3/16" Nominal Overall Length; Diagonal Plier Type; For Hard Wire and Soft Wire Applicable Material; Stanley