Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8701250 250mm https://www.bdiexpress.com/medias/INDXXXXXXXXX-20575368-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxNDF8aW1hZ2UvanBlZ3xhR0kxTDJnNU9DODVPREkxTVRjNU56STVPVFV3TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFUzTlRNMk9GOHpNREI0TXpBd0xtcHdad3xhNmRiM2I1NjAxMWUyOTlmYjg1NWY3OTdjM2VmMTU2MWQyYjJiNTNmYmMzZTVmNDkwYjJlODMyNzJjNzhjYzI4
15036327 Hand Tools 

KNIPEX KNIPEX

8701250 250mm

Description

KNIPEX 8701250 250mm

Plier; 10" Cobra-Slip Joint

Part #

8701250 250mm

BDI #
15036327

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
KNIPEX
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
Product Group - BDI
G00190
Noun
Plier
Product Detail
Plier
Product Specification
Plier; 10" Cobra-Slip Joint
Long Description
Plier; 10" Cobra-Slip Joint