

GEARWRENCH
GEARWRENCH
89572
GEARWRENCH GEARWRENCH
Description
89572 BOX END WRENCH ; 9MMX12MMX3/4" 12/PAK 48/CS
Box End Adapter; 3/4" Size; 9 X 12 Adapter Size; 17.5MM Center Distance; 13.2MM Thickness; 14.7MM Head Thickness; 31MM Head Width; 49.5MM Overall Length; 12 Point Configuration; Chrome Plated
Part #
89572
BDI #
25106801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/89572/p/25106801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.2
EAN
0099575895722
Product Group - BDI
G00190
Harmonized Tariff Code
8466.20.80.35
Noun
Adapter
Keyword String
Box End
Manufacturer URL
https://www.gearwrench.com
Weight / LBS
0.14
Product Detail
Box End Adapter
Product Specification
3/4" Size; 9 X 12 Adapter Size; 17.5MM Center Distance; 13.2MM Thickness; 14.7MM Head Thickness; 31MM Head Width; 49.5MM Overall Length; 12 Point Configuration; Chrome Plated
Long Description
Box End Adapter; 3/4" Size; 9 X 12 Adapter Size; 17.5MM Center Distance; 13.2MM Thickness; 14.7MM Head Thickness; 31MM Head Width; 49.5MM Overall Length; 12 Point Configuration; Chrome Plated