KLEIN TOOLS
KLEIN TOOLS
D248-8
KLEIN TOOLS KLEIN TOOLS
Description
D248-8 DIAGONAL CUTTING PLIETR ; HIGH LEVERAGE
Diagonal Plier; Standard Cut Type; 7/8" Nominal Cutting Length; Red Handle Color; Plastic Dipped Handle Type; 0.813" Jaw Length; 0.46" Jaw Thickness; 1.25" Jaw Width; Steel Material; 8.05" Nominal Overall Length
Part #
D248-8
BDI #
20093000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/D248-8/p/20093000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
0
EAN
0092644720703
Product Group - BDI
G00190
Noun
Plier
Product Detail
Diagonal Plier
Product Specification
Standard Cut Type; 7/8" Nominal Cutting Length; Red Handle Color; Plastic Dipped Handle Type; 0.813" Jaw Length; 0.46" Jaw Thickness; 1.25" Jaw Width; Steel Material; 8.05" Nominal Overall Length
Long Description
Diagonal Plier; Standard Cut Type; 7/8" Nominal Cutting Length; Red Handle Color; Plastic Dipped Handle Type; 0.813" Jaw Length; 0.46" Jaw Thickness; 1.25" Jaw Width; Steel Material; 8.05" Nominal Overall Length