

DEWALT TOOLS
DEWALT TOOLS
DWHT65012
DEWALT TOOLS DEWALT TOOLS
Description
DWHT65012 SCREWDRIVER ; SINGLE MAXFIT T10X4 BI-MATERIAL HANDLE
Screwdriver; T10 Point Size; 4" Shaft Length; 7.9" Overall Length; Torx Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Part #
DWHT65012
BDI #
26988423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/DWHT65012/p/26988423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111701
Weight / Kilogram
0.105
EAN
0076174650129
Product Group - BDI
G00190
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
T10 Point Size; 4" Shaft Length; 7.9" Overall Length; Torx Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; T10 Point Size; 4" Shaft Length; 7.9" Overall Length; Torx Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip