PROTO IND. TOOLS
PROTO IND. TOOLS
J7316
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7316 IMPACT SOCKET ; 1/2" DRIVE DEEP 1/2" 12 POINT
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 51/64" Opening Side; 15/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 1/2" Nominal Opening Size; 3-1/4" Overall Nominal Length; Proto
Part #
J7316
BDI #
18301049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/J7316/p/18301049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.204
EAN
0662679340360
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer Item Number
577-7316
Weight / LBS
0.44
Product Detail
Impact Socket
Product Specification
1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 51/64" Opening Side; 15/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 1/2" Nominal Opening Size; 3-1/4" Overall Nominal Length
Long Description
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 51/64" Opening Side; 15/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 1/2" Nominal Opening Size; 3-1/4" Overall Nominal Length; Proto