18301145
手工工具
PROTO IND. TOOLS
PROTO IND. TOOLS
J7318
PROTO IND. TOOLS PROTO IND. TOOLS
描述
PROTO IND. TOOLS J7318
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 7/8" Opening Side; 15/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; 3-1/4" Overall Nominal Length; Proto
制造商部件号
J7318
BDI部件号
18301145
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/J7318/p/18301145
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0662679340421
重量 / Kilogram
0.182
Product Group - BDI
G00190
名称
Socket
关键字串
Impact
制造商货号
577-7318
重量/磅
0.4
产品明细
Impact Socket
产品规格
1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 7/8" Opening Side; 15/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; 3-1/4" Overall Nominal Length
详细描述
Impact Socket; 1/2" Nominal Drive Size; Square Drive Type; Black Oxide Finish; 7/8" Opening Side; 15/16" Drive Side Head Nominal Width; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; 3-1/4" Overall Nominal Length; Proto