PROTO IND. TOOLS
PROTO IND. TOOLS
J7418
PROTO IND. TOOLS PROTO IND. TOOLS
Description
J7418 IMPACT SOCKET ; 1/2" DRIVE 9/16" 12 POINT
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 7/8" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto
Part #
J7418
BDI #
18301919
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/J7418/p/18301919
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.087
EAN
0662679341077
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer Item Number
577-7418
Weight / LBS
0.16
Product Detail
Impact Socket
Product Specification
1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 7/8" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application
Long Description
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 15/16" Drive Side; 7/8" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 9/16" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto