Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

J7420 https://www.bdiexpress.com/medias/INDP-SSOCKET-J7420-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNDh8aW1hZ2UvanBlZ3xhREF4TDJneE1DODVOREF5TmpJNU1qVTVNamswTG1wd1p3fDYzYzRmYTM4Yjg1YTdiZGIwODNkZDU1MDJhYzNhNTUzMjQxYWRlNTQ0MjEyOTc1M2IwYTBjNzU4MWRhMjEzMGE
18301930 Hand Tools 

PROTO IND. TOOLS PROTO IND. TOOLS

J7420

Description

J7420 IMPACT SOCKET ; 1/2" DRIVE 5/8" 12 POINT

Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1" Drive Side; 1" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 5/8" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto

Part #

J7420

BDI #
18301930

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.091
EAN
0662679341145
Product Group - BDI
G00190
Noun
Socket
Keyword String
Impact
Manufacturer Item Number
577-7420
Weight / LBS
0.2
Product Detail
Impact Socket
Product Specification
1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1" Drive Side; 1" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 5/8" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application
Long Description
Impact Socket; 1/2" Drive Nominal Size; Square Drive Type; Black Oxide Finish; 1" Drive Side; 1" Opening Side Head Nominal Width; English Language; Pin Locking Type; Forged Alloy Steel Material; Inch Measuring System; 12 Number of Point; 5/8" Nominal Opening Size; 1-1/2" Overall Nominal Length; 1-1/2" Socket Length; Box Tip Type; Impact Socket Type; For Industrial Application; Proto