Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RH540S https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-RH540S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnMU5DOHhNRE16TWpVMk56QXhNVE0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNVEUwWDFKSU5UUXdVMTh6TURCNE16QXdMbXB3Wnd8MzNhODBjZGU0YmVlM2JiOTY1NTBiN2FlZTg1ZDg3ZWIwZjlkMDMxN2EyM2JkZWY4MjgxZGNjNWJkYzM1MWRkZA
21586225 Hand Tools 

BOSCH REXROTH BOSCH REXROTH

RH540S

Description

RH540S SPLINE COMBINATION ROTARY HAMMER

Corded Rotary Hammer; Spline Combination Rotary Hammer; 12A Nominal Current; Forward/Revere Switch Control Type; 8FT Cord Length; 1-9/16" Concrete Cutting Capacity; 2900BPM Maximum Cycle Rate; 1500BPM Minimum Cycle Rate; 1-9/16" Nominal Drive SizeSpline Drive Type; 360 Deg Auxiliary Handle Type; 10 1/2" Nominal Height; 6.1FT-Lbs Maximum Impact; 6.1Impact EnergyIncludes Carrying Case and Auxiliary Handle; 19" Nominal Length; Electric Power Source; 340RPM Maximum Speed; 170RPM Minimum Speed; Combination Rotary Hammer Type; 120V Nominal Voltage

Part #

RH540S

BDI #
21586225

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Rotary Hammer Corded
Manufacturer Internal Number
114-RH540S
Weight / LBS
15
Product Detail
Corded Rotary Hammer
Product Specification
Spline Combination Rotary Hammer; 12A Nominal Current
Long Description
Corded Rotary Hammer; Spline Combination Rotary Hammer; 12A Nominal Current; Forward/Revere Switch Control Type; 8FT Cord Length; 1-9/16" Concrete Cutting Capacity; 2900BPM Maximum Cycle Rate; 1500BPM Minimum Cycle Rate; 1-9/16" Nominal Drive SizeSpline Drive Type; 360 Deg Auxiliary Handle Type; 10 1/2" Nominal Height; 6.1FT-Lbs Maximum Impact; 6.1Impact EnergyIncludes Carrying Case and Auxiliary Handle; 19" Nominal Length; Electric Power Source; 340RPM Maximum Speed; 170RPM Minimum Speed; Combination Rotary Hammer Type; 120V Nominal Voltage