https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-T118A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMnxpbWFnZS9qcGVnfGFHUmpMMmcxWmk4eE1ETXlPRGN3TVRNek56WXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTBYMVF4TVRoQlh6TXdNSGd6TURBdWFuQm58ZWU0OWQwZDQ4NWVkMDRmNDNlMjNkMjFkNjFhZDZhMDU3ZmY3NDI3ZmNiNGM1ZjdhNWQ5YmY4NTIxNWI0ZmE2Ng
https://www.bdiexpress.com/medias/INDXXXXXXXXX-114-T118A-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMnxpbWFnZS9qcGVnfGFHUmpMMmcxWmk4eE1ETXlPRGN3TVRNek56WXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1URTBYMVF4TVRoQlh6TXdNSGd6TURBdWFuQm58ZWU0OWQwZDQ4NWVkMDRmNDNlMjNkMjFkNjFhZDZhMDU3ZmY3NDI3ZmNiNGM1ZjdhNWQ5YmY4NTIxNWI0ZmE2Ng
BOSCH POWER TOOLS
BOSCH POWER TOOLS
T118A
BOSCH POWER TOOLS BOSCH POWER TOOLS
Description
T118A JIG SAW BLADE ; 0.3" H X 3.625" L X 0.04" THK HSS
Jigsaw Blade; HSS Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 17-24 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal and Plastic Applicable Material
Part #
T118A
BDI #
21506236
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/T118A/p/21506236
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.23
Product Group - BDI
G00140
Noun
Blade
Keyword String
Jigsaw
Manufacturer Item Number
114-T118A
Weight / LBS
0.01
Product Detail
Jigsaw Blade
Product Specification
HSS Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 17-24 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width
Long Description
Jigsaw Blade; HSS Cutting Edge Material; 2-5/8" Cutting Nominal Length; 3-5/8" Nominal Length; 5/Pack Quantity; T Shank Type; Straight Tang Shape; 17-24 Teeth Per Inch; Wavy Set and Amplifier; Milled Tooth Shape; 0.3" Nominal Width; For Mild Steel, Non-Ferrous Soft Metal and Plastic Applicable Material

