TIMKEN
TIMKEN
VMPS2
TIMKEN TIMKEN
Description
VMPS2 MECHANICAL PULLER ; NON-RETURNABLE 80MM L ARM 120MM W
Mechanical Puller; 2Ton Withdrawal Force; 80MM Arm Length; 120MM Width Of Grip
Part #
VMPS2
BDI #
1374670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Hand-Tools/VMPS2/p/1374670
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111712
Weight / Kilogram
1.588
EAN
0053893047881
Product Group - BDI
G00190
Noun
Puller
Keyword String
Mechanical
Manufacturer URL
https://www.timken.com
Weight / LBS
3.5
Product Detail
Mechanical Puller
Product Specification
2Ton Withdrawal Force; 80MM Arm Length; 120MM Width Of Grip
Long Description
Mechanical Puller; 2Ton Withdrawal Force; 80MM Arm Length; 120MM Width Of Grip

