Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VMPS3 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1374670-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OHxpbWFnZS9qcGVnfGFEVTJMMmhqT1M4eE1EQXpOakF5TXprMU1UTTVNQzlKVGtSVVNVMVlXRmhZV0ZoZk1UTTNORFkzTUY4ek1EQjRNekF3TG1wd1p3fDhlMDQ5ODlkNmExNzQ2OTg5YmVhMTEyZGE4NDE2ZWJhNTcxNDkzZGM4NTA2M2NmMmQ3YmJlMWVhZjBmMTdjOTQ
1374671 Hand Tools 

TIMKEN TIMKEN

VMPS3

Description

VMPS3 MECHANICAL PULLER ; NON-RETURNABLE 80MM L ARM 120MM W GRIP

Mechanical Puller; 3Ton Withdrawal Force; 120MM Arm Length; 180MM Width Of Grip

Part #

VMPS3

BDI #
1374671

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
27111712
Weight / Kilogram
2.268
EAN
0053893047928
Product Group - BDI
G00190
Noun
Puller
Keyword String
Mechanical
Manufacturer URL
https://www.timken.com
Weight / LBS
2.3
Product Detail
Mechanical Puller
Product Specification
3Ton Withdrawal Force; 120MM Arm Length; 180MM Width Of Grip
Long Description
Mechanical Puller; 3Ton Withdrawal Force; 120MM Arm Length; 180MM Width Of Grip