

INGERSOLL RAND
INGERSOLL RAND
M2X180RH63
INGERSOLL RAND INGERSOLL RAND
Description
M2X180RH63 HORIZONTAL GRINDER ; 18000RPM 3/8"-24 ARBOR
Grinder; 14 CFM Free Speed Air Consumption; 396 l/min Free Speed Air Consumption; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Ball/Needle Bearing Type; Grey Color; Straight Configuration/Handle Type; Industrial Duty Rating; Rear Exhaust Location; Angle Grinder Type; Steel Guard Material; Composite Handle Material; Aluminum core with composite sleeve Housing Material; 3/8" Minimum Hose Size; Air Powered Source; 1 Hp Rated Power; 3" Wheel Diameter; 1/2" Wheel Thickness; 3/8"-24 TPI Arbor/Collet Size; 18000 RPM Maximum Free Speed; 76MM Wheel Diameter
Part #
M2X180RH63
BDI #
20460020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/M2X180RH63/p/20460020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
0.005
Product Group - BDI
G00160
Noun
Grinder
Manufacturer URL
https://www.ingersollrand.com
Weight / LBS
3.26
Product Detail
Grinder
Product Specification
14 CFM Free Speed Air Consumption; 396 l/min Free Speed Air Consumption; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Ball/Needle Bearing Type; Grey Color; Straight Configuration/Handle Type; Industrial Duty Rating; Rear Exhaust Location; Angle Grinder Type; Steel Guard Material; Composite Handle Material; Aluminum core with composite sleeve Housing Material; 3/8" Minimum Hose Size; Air Powered Source; 1 Hp Rated Power; 3" Wheel Diameter; 1/2" Wheel Thickness; 3/8"-24 TPI Arbor/Collet Size; 18000 RPM Maximum Free Speed; 76MM Wheel Diameter
Long Description
Grinder; 14 CFM Free Speed Air Consumption; 396 l/min Free Speed Air Consumption; 3/8" NPT Air Inlet; 90 PSI Air Pressure; Ball/Needle Bearing Type; Grey Color; Straight Configuration/Handle Type; Industrial Duty Rating; Rear Exhaust Location; Angle Grinder Type; Steel Guard Material; Composite Handle Material; Aluminum core with composite sleeve Housing Material; 3/8" Minimum Hose Size; Air Powered Source; 1 Hp Rated Power; 3" Wheel Diameter; 1/2" Wheel Thickness; 3/8"-24 TPI Arbor/Collet Size; 18000 RPM Maximum Free Speed; 76MM Wheel Diameter