HABASIT BELTING
HABASIT BELTING
FNB-5E W=90MM L=30000 MM
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING FNB-5E W=90MM L=30000 MM
Part #
FNB-5E W=90MM L=30000 MM
BDI #
22110314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Unclassified/FNB-5E-W=90MM-L=30000-MM/p/22110314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M00132