KOMFORT
KOMFORT
REPARATOR 3/4'' 19MM I 5/8'' 16MM
KOMFORT KOMFORT
Description
KOMFORT REPARATOR 3/4'' 19MM I 5/8'' 16MM
Part #
REPARATOR 3/4'' 19MM I 5/8'' 16MM
BDI #
15088496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Unclassified/REPARATOR-3-4''-19MM-I-5-8''-16MM/p/15088496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
ZPO238