VEJMM3116T
Description
VEJMM3116T PUMP MOTOR ; 1HP 1770RPM 3PH 60HZ 143JM 3520M OPEN F1
Part # VEJMM3116T
BDI # 130847
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.43
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face
VEJMM3546T
Description
VEJMM3546T PUMP MOTOR ; 1HP 1770RPM 3PH 60HZ 143JM 3520M TEFC F1
Part # VEJMM3546T
BDI # 130854
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.43
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face