AOM3710T

COMPARE

AOM3710T

Description
AOM3710T HEATING/COOLING SYSTEM AC MOTOR ; 7.5HP 1755RPM 3PH 60HZ 213T 3728M TEAO F

BALDOR-RELIANCE

Part # AOM3710T

BDI # 125149

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM3770T

COMPARE

ECTM3770T

Description
ECTM3770T CHILLER TOWER AC MOTOR ; 7.5HP 1800 230/460 3PH 60HZ 213T TEAO

BALDOR-RELIANCE

Part # ECTM3770T

BDI # 126899

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CTM3770T

COMPARE

CTM3770T

Description
CTM3770T HEATING/COOLING SYSTEM AC MOTOR ; 7.5 AIR OVERHP 1765RPM 3PH 60HZ 213T 072

BALDOR-RELIANCE

Part # CTM3770T

BDI # 126286

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY