AOM3710T
Description
AOM3710T HEATING/COOLING SYSTEM AC MOTOR ; 7.5HP 1755RPM 3PH 60HZ 213T 3728M TEAO F
Part # AOM3710T
BDI # 125149
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM3770T
Description
ECTM3770T CHILLER TOWER AC MOTOR ; 7.5HP 1800 230/460 3PH 60HZ 213T TEAO
Part # ECTM3770T
BDI # 126899
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3770T
Description
CTM3770T HEATING/COOLING SYSTEM AC MOTOR ; 7.5 AIR OVERHP 1765RPM 3PH 60HZ 213T 072
Part # CTM3770T
BDI # 126286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted