L3503-50
Description
L3503-50 GENERAL PURPOSE AC MOTOR ; .5HP 2850RPM 1PH 50HZ 56 3420L TEFC F1
Part # L3503-50
BDI # 129458
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L1304-50
Description
L1304-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 56 3424L OPEN F1
Part # L1304-50
BDI # 129365
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.01
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
L3504-50
Description
L3504-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 56 3428L TEFC F1
Part # L3504-50
BDI # 129460
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.85
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted