ZDWNM22938T
Description
ZDWNM22938T VECTOR DUTY AC MOTOR ; 10HP 1765RPM 3PH 60HZ 254TC 3956M TENV
Part # ZDWNM22938T
BDI # 132230
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty or Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDNM2238T
Description
ZDNM2238T INVERTER DUTY AC MOTOR ; 10HP 1770RPM 3PH 60HZ 256TC 0948M TENV
Part # ZDNM2238T
BDI # 132165
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDNM2238T
Description
IDNM2238T INVERTER AC MOTOR ; 10HP 1770RPM 3PH 60HZ 256TC 0948M TENV
Part # IDNM2238T
BDI # 128901
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
24.05
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
IDWNM22938T
Description
IDWNM22938T INVERTER AC MOTOR ; 10HP 1765RPM 3PH 60HZ 254TC 3956M TENV
Part # IDWNM22938T
BDI # 128959
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted