00518ES1DFD215T-W22
Description
00518ES1DFD215T-W22 FARM DUTY MOTOR ; 5HP 4P 213/5T
Part # 00518ES1DFD215T-W22
BDI # 959421
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
594534
00518ES1DFD215Z-W22
Description
00518ES1DFD215Z-W22 FARM DUTY MOTOR ; 5HP 4P 213/5TZ
Part # 00518ES1DFD215Z-W22
BDI # 959422
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593464
FDL3732M
Description
FDL3732M FRAME DUTY AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213 3740LC TEFC F
Part # FDL3732M
BDI # 127790
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.65
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted
FDL3731M
Description
FDL3731M FRAME DUTY AC MOTOR ; 5HP 1740RPM 1PH 60HZ 215 3730LC TEFC F1
Part # FDL3731M
BDI # 127789
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
18.64
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
Foot Mounted
GDL1607T
Description
GDL1607T AC MOTOR ; 7.5HP 1725RPM 1PH 60HZ 215TZ 3744LC ODTF
Part # GDL1607T
BDI # 127943
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
22.57
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Mounting Method:
Foot Mounted