192106.00
Description
192106.00 IEC METRIC MOTOR ; POR 50HP 37KW 3410RPM 71 IP55/575V 3PH
Part # 192106.00
BDI # 20181281
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 0.66 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 1.8/0.9 Ampere | 4 Poles
Mounting Method:
B3/B14 Face | Rigid
192098.00
Description
192098.00 IEC METRIC MOTOR ; POR 33HP/25KW 1800RPM 575V IP55
Part # 192098.00
BDI # 556442
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 0.57 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.6
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B3 Face | Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
9.6
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B3 Face | Foot Mounted