CL3515T
Description
CL3515T GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 3600RPM 115/230VAC
Part # CL3515T
BDI # 126078
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted