M1555T
Description
M1555T SPEED MOTOR ; 1.5/.38HP 1725/850RPM 3PH 60HZ 145T 3528
Part # M1555T
BDI # 129745
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
0.38 | 1-1/2HP
Mounting Method:
Foot Mounted
M1556T
Description
M1556T SPEED MOTOR ; 2/.5HP 1725/850RPM 3PH 60HZ 145T 3528M
Part # M1556T
BDI # 129746
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted