BSM63N-375AA
Description
BSM63N-375AA ; BSM63N-375AA (NEO) T STAT, RESOLVER
Part # BSM63N-375AA
BDI # 21810894
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
7.485
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
CSSWDM3542
Description
CSSWDM3542 WASH DOWN AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # CSSWDM3542
BDI # 126247
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
IDNM3542
Description
IDNM3542 INVERTER AC MOTOR ; 3/4HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # IDNM3542
BDI # 128906
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
IDNM3581T
Description
IDNM3581T INVERTER DUTY MOTOR ; 1HP 1745RPM 3PH 60HZ
Part # IDNM3581T
BDI # 128907
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.65
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
CSSWDM3541
Description
CSSWDM3541 WASH DOWN AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56C 3518M TENV F1
Part # CSSWDM3541
BDI # 126246
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted