JPL1508T
Description
JPL1508T CLOSE COUPLED MOTOR ; 5HP 1725RPM 1PH 60HZ 213JP 3727L OPSB F1
Part # JPL1508T
BDI # 129185
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted