Page 1 of 7

Next

Compare
IDXM7056T

COMPARE

IDXM7056T

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # IDXM7056T

BDI # 128972

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 26
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM2238T

COMPARE

ZDNM2238T

Description
ZDNM2238T INVERTER DUTY AC MOTOR ; 10HP 1770RPM 3PH 60HZ 256TC 0948M TENV

BALDOR-RELIANCE

Part # ZDNM2238T

BDI # 132165

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM2237T

COMPARE

ZDNM2237T

Description
ZDNM2237T INVERTER DUTY AC MOTOR ; 7.5HP 1765RPM 3PH 60HZ 256TC 0932M TENV

BALDOR-RELIANCE

Part # ZDNM2237T

BDI # 132164

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2332T

COMPARE

IDM2332T

Description
IDM2332T INVERTER AC MOTOR ; 60M 6P TEBC HOR 256TC T'STATS INV DUTY

BALDOR-RELIANCE

Part # IDM2332T

BDI # 128868

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VECP2332T

COMPARE

VECP2332T

Description
VECP2332T GENERAL PURPOSE AC MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC 0960M TEFC F

BALDOR-RELIANCE

Part # VECP2332T

BDI # 130793

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 27.69
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY