EJMM4103T
Description
EJMM4103T PUMP AC MOTOR ; 25HP 1800 230/460 3PH 60HZ 284JM TEFC
Part # EJMM4103T
BDI # 127065
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4107T
Description
EJMM4107T PUMP AC MOTOR ; 25HP 3600 RPM 3PH 284JM TEFC
Part # EJMM4107T
BDI # 127068
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM2534T
Description
EJMM2534T PUMP AC MOTOR ; 30HP 3510RPM 3PH 60HZ 284JM 3948M OPSB F
Part # EJMM2534T
BDI # 127032
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted