Page 1 of 28

Next

Compare
YPC344A

COMPARE

YPC344A

Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1

BALDOR-RELIANCE

Part # YPC344A

BDI # 132100

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.6
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Commercial Duty
Mounting Method: Thru Bolt

Price Inventory : Available to order
Loading Price
QTY
CM7006A

COMPARE

CM7006A

Description
CM7006A MULTIPHASE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CM7006A

BDI # 126140

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Pump Motor
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L4009A

COMPARE

L4009A

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # L4009A

BDI # 129607

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 13.85
Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M7007A

COMPARE

M7007A

Description
NOT AVAILABLE IN US

BALDOR-RELIANCE

Part # M7007A

BDI # 130009

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

35W532Q186G2

Description
35W532Q186G2 AC MOTOR ; 1/2HP 1750RPM 3PH 60HZ 56C 3516M TENV F1

BALDOR-RELIANCE

Part # 35W532Q186G2

BDI # 22151361

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.53
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY