CEM7037T

COMPARE

CEM7037T

Description
CEM7037T 3PH AC MOTOR ; POR 2 1.5HP 1755 1455RPM 3PH 60HZ

BALDOR-RELIANCE

Part # CEM7037T

BDI # 125851

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2 | 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY