EM3312T
Description
EM3312T GENERAL PURPOSE AC MOTOR ; 10HP 213T FRM 3600RPM 230/460VAC
Part # EM3312T
BDI # 127307
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EMM3711
Description
EMM3711 IEC FRAME MOTOR ; 7.5KW 230/460 3PH 60HZ D132S TEFC
Part # EMM3711
BDI # 127667
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.497
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38.024
Overall Length - Inch:
17.66
Base to Center of Shaft - Millimeter:
132.08
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Foot Mounted
EHM3313T
Description
EHM3313T HVAC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3742M OPSB F1
Part # EHM3313T
BDI # 126999
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ZDM3774T-5
Description
ZDM3774T-5 VECTOR DUTY AC MOTOR ; 48M 4P TEBC HOR 215TC T'STATS VECTOR
Part # ZDM3774T-5
BDI # 132155
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ECP2332T
Description
ECP2332T SEVER DUTY AC MOTOR ; 10HP 256T FRM 1200RPM 230/460VAC
Part # ECP2332T
BDI # 126587
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted