AEM3783-4
Description
AEM3783-4 AUTOMOTIVE AC MOTOR ; 3HP 213 FRM 1800RPM 460VAC 60HZ
Part # AEM3783-4
BDI # 125094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP83764T-4
Description
ECP83764T-4 SEVERE DUTY AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0736M TEFC F1
Part # ECP83764T-4
BDI # 126795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3764T-4
Description
ECP3764T-4 SEVER DUTY AC MOTOR ; 3HP 213T FRM 1200RPM 460VAC
Part # ECP3764T-4
BDI # 126634
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83660T-4
Description
ECP83660T-4 SEVERE DUTY AC MOTOR ; 3HP 3450RPM 3PH 60HZ 182T 0630M TEFC F1
Part # ECP83660T-4
BDI # 126783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP3660T-4
Description
ECP3660T-4 SEVER DUTY AC MOTOR ; 3HP 3600 RPM 3PH 182T TEFC
Part # ECP3660T-4
BDI # 126618
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted