ECP3764T-5
Description
ECP3764T-5 SEVER DUTY AC MOTOR ; 3HP 1165RPM 3PH 60HZ 213T 0738M TEFC F1
Part # ECP3764T-5
BDI # 126635
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3661T-5
Description
EM3661T-5 GENERAL PURPOSE AC MOTOR ; 32M 4P TEFC HOR 182T SUPER E
Part # EM3661T-5
BDI # 127365
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP83661T-5
Description
ECP83661T-5 SEVERE DUTY AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP83661T-5
BDI # 126786
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3611T-5
Description
EM3611T-5 GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T-5
BDI # 127351
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3661T-5
Description
ECP3661T-5 SEVER DUTY AC MOTOR ; 3HP L182T FRM 1800RPM 575VAC
Part # ECP3661T-5
BDI # 126621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted