35A001R900
Description
35A001R900 AC MOTOR ; .75HP 675RPM 3PH 60HZ 143T 3546M TEFC F1
Part # 35A001R900
BDI # 20144505
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.56
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Rigid
EBM3611TY
Description
EBM3611TY GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EBM3611TY
BDI # 21433188
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
20.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.103
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.016
Overall Length - Inch:
14.25
Base to Center of Shaft - Millimeter:
101.6
Inch - Metric:
Inch
Horse Power:
1.6HP
Mounting Method:
Rigid