BSM63N-375AA
Description
BSM63N-375AA ; BSM63N-375AA (NEO) T STAT, RESOLVER
Part # BSM63N-375AA
BDI # 21810894
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
7.485
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face
SSBSM80C-475CA
Description
SSBSM80C-475CA MOTOR ; 30 LB. IN. SS BSM SERVO MOTOR
Part # SSBSM80C-475CA
BDI # 21923826
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.956
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
SSBSM50N-175CA
Description
SSBSM50N-175CA MOTOR ; SSBSM50N-175CA
Part # SSBSM50N-175CA
BDI # 21923812
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.354
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.9
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
SSBSM63N-375CA
Description
SSBSM63N-375CA MOTOR ; SSBSM63N-375CA T'STAT RESOLVER
Part # SSBSM63N-375CA
BDI # 21923816
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
10.345
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Servo Motor
Mounting Method:
Square Face
BSM80N-250AA
Description
BSM80N-250AA ; BSM80N-250AA (NEO) T STAT, RESOLVE
Part # BSM80N-250AA
BDI # 21810946
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
4000
Hertz:
Not Available
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
8.786
Inch - Metric:
Metric
Horse Power:
Not Available
Other Features:
Brushless Servo Motor
Mounting Method:
Square Face