CEM7037T

COMPARE

CEM7037T

Description
CEM7037T 3PH AC MOTOR ; POR 2 1.5HP 1755 1455RPM 3PH 60HZ

BALDOR-RELIANCE

Part # CEM7037T

BDI # 125851

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.1
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2 | 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VEM7170T-I

COMPARE

VEM7170T-I

Description
VEM7170T-I MOTOR ; 10//7.5 55C AMB @ 1.0SFHP 1765//1465 7

BALDOR-RELIANCE

Part # VEM7170T-I

BDI # 21924333

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.77
Current: AC
Inch - Metric: Inch
Horse Power: 7-1/2 | 10HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
VEM7014

COMPARE

VEM7014

Description
VEM7014 ; POR MOTOR

BALDOR-RELIANCE

Part # VEM7014

BDI # 21433347

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Current: AC
Inch - Metric: Inch
Horse Power: 3/4 | 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
EM7142T

COMPARE

EM7142T

Description
EM7142T ; POR 3 2HP 1755 1465RPM 3PH 60HZ

BALDOR-RELIANCE

Part # EM7142T

BDI # 127604

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 50/60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 17.56
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY