L1318TM
Description
L1318TM GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3528L OPEN F1
Part # L1318TM
BDI # 129393
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L1318T
Description
L1318T GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3528L OPEN F1
Part # L1318T
BDI # 129392
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted