L1408TM
Description
L1408TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1
Part # L1408TM
BDI # 129414
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L1408T
Description
L1408T GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1
Part # L1408T
BDI # 129412
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted