03018OT3E286TF3
Description
03018OT3E286TF3 GENERAL PURPOSE MOTOR ; POR ODP-NEMA PR.
Part # 03018OT3E286TF3
BDI # 960752
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
594850