BM3112
Description
BM3112 BRAKE AC MOTOR ; 0.75HP 1725RPM 3PH 60HZ 56 3420M OPEN F1
Part # BM3112
BDI # 125355
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.77
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
BM3116
Description
BM3116 BRAKE AC MOTOR ; 1HP 1725RPM 3PH 60HZ 56 BRAKE 3424M OPEN
Part # BM3116
BDI # 125356
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.64
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
M3160
Description
M3160 GENERAL PURPOSE AC MOTOR ; .5HP 850RPM 3PH 60HZ 56 3522M OPEN F1 N
Part # M3160
BDI # 129895
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.07
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted