ECTM3665T
Description
ECTM3665T CHILLER TOWER AC MOTOR ; 5 AIR OVERHP 1750RPM 3PH 60HZ 184T 0642M
Part # ECTM3665T
BDI # 126897
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3665T
Description
CTM3665T HEATING/COOLING SYSTEM AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 0634M TEAO F1
Part # CTM3665T
BDI # 126284
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3615T
Description
AOM3615T HEATING/COOLING SYSTEM AC MOTOR ; 5HP 1745RPM 3PH 60HZ 184T 3634M TEAO F1
Part # AOM3615T
BDI # 125143
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted