AOM3714T
Description
AOM3714T HEATING/COOLING SYSTEM AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3740M TENV F1
Part # AOM3714T
BDI # 125150
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
CTM3774T
Description
CTM3774T HEATING/COOLING SYSTEM AC MOTOR ; 10 AIR OVERHP 1760RPM 3PH 60HZ 215T 0733
Part # CTM3774T
BDI # 126287
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM2332T
Description
ECTM2332T CHILLER TOWER AC MOTOR ; 10 AIR OVERHP 1180RPM 3PH 60HZ 256T 0960
Part # ECTM2332T
BDI # 126894
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
01012ET3EPM254/6Y-W2
Description
01012ET3EPM254/6Y-W2 AC MOTOR ; 10HP 1200RPM 3PH 60HZ 230/460V PM
Part # 01012ET3EPM254/6Y-W2
BDI # 959869
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Definite Purpose | Pad Mount | Premium Efficient
Global Part Number GPN:
594640
CTM2332T
Description
CTM2332T HEATING/COOLING SYSTEM AC MOTOR ; 10 AIR/HP 1175 230/460 3PH 60HZ 256T
Part # CTM2332T
BDI # 126281
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
HVAC
Mounting Method:
Foot Mounted