Page 1 of 14

Next

Compare
IDM3667T

COMPARE

IDM3667T

Description
IDM3667T INVERTER AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC

BALDOR-RELIANCE

Part # IDM3667T

BDI # 128885

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDM3584T-5

COMPARE

ZDM3584T-5

Description
ZDM3584T-5 VECTOR DUTY AC MOTOR ; 1.5HP 1750RPM 3PH 60HZ 145TC 0528M TEBC

BALDOR-RELIANCE

Part # ZDM3584T-5

BDI # 132141

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3661T

COMPARE

IDM3661T

Description
IDM3661T INVERTER AC MOTOR ; 3HP 184TC FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # IDM3661T

BDI # 128880

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 21.71
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM3774T

COMPARE

IDM3774T

Description
IDM3774T INVERTER AC MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEBC F

BALDOR-RELIANCE

Part # IDM3774T

BDI # 128890

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 29.14
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2333T

COMPARE

IDM2333T

Description
IDM2333T INVERTER AC MOTOR ; 15HP 1765RPM 3PH 60HZ 256TC 0944M TEBC F

BALDOR-RELIANCE

Part # IDM2333T

BDI # 128869

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY