ZDM2333T-5
Description
ZDM2333T-5 VECTOR DUTY AC MOTOR ; 44M 4P TEBC HOR 256TC T'STATS VECTOR
Part # ZDM2333T-5
BDI # 132134
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM2333T-5
Description
IDM2333T-5 INVERTER AC MOTOR ; 44M 4P TEBC HOR 256TC T'STAT INV DUTY
Part # IDM2333T-5
BDI # 128870
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
34.15
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted